WALL SHLVG W 96 IN D 16 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG W 96 IN D 16 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGC6
  • Mfr. Model # 2HGC6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Depth 16"
  • Finish Polished
  • Gauge 18
  • Includes Shelf, (3) Brackets
  • Item Wall Shelf
  • Colour Natural
  • Material Stainless Steel
  • Width 96"
  • Overall Height 11-1/2"
  • Shelf Capacity 200 lb.
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list