WALL SHLVG W 96 IN D 12 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WALL SHLVG W 96 IN D 12 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGA6
  • Mfr. Model # 2HGA6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Natural
  • Finish Polished
  • Depth 12"
  • Gauge 18
  • Includes Shelf, (3) Brackets
  • Material Stainless Steel
  • Item Wall Shelf
  • Overall Height 11-1/2"
  • Width 96"
  • Shelf Capacity 200 lb.
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list