WALL SHLVG W 84 IN D 16 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG W 84 IN D 16 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGC5
  • Mfr. Model # 2HGC5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Colour Natural
  • Depth 16"
  • Gauge 18
  • Finish Polished
  • Includes Shelf, (3) Brackets
  • Material Stainless Steel
  • Item Wall Shelf
  • Width 84"
  • Overall Height 11-1/2"
  • Standards NSF
  • Shelf Capacity 200 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list