Skip Content
WALL SHLVG W 72 IN D 16 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WALL SHLVG W 72 IN D 16 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGC4
  • Mfr. Model # 2HGC4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Finish Polished
  • Gauge 18
  • Colour Natural
  • Depth 16"
  • Item Wall Shelf
  • Includes Shelf, (2) Brackets
  • Material Stainless Steel
  • Width 72"
  • Overall Height 11-1/2"
  • Shelf Capacity 100 lb.
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list