WALL SHLVG W 60 IN D 12 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG W 60 IN D 12 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGA3
  • Mfr. Model # 2HGA3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Natural
  • Depth 12"
  • Gauge 18
  • Includes Shelf, (2) Brackets
  • Item Wall Shelf
  • Material Stainless Steel
  • Overall Height 11-1/2"
  • Width 60"
  • Finish Polished
  • Standards NSF
  • Shelf Capacity 100 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list