WALL SHLVG W 48 IN GALV STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG W 48 IN GALV STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFZ2
  • Mfr. Model # 2HFZ2
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.

Technical Specs

  • Finish Galvanized
  • Depth 16"
  • Colour Silver
  • Gauge 18
  • Includes (1) Shelf and (2) Brackets
  • Material Steel
  • Item Wall Shelf
  • Width 48"
  • Overall Height 11-1/2"
  • Shelf Capacity 100 lbs.
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list