Skip Content
WALL SHLVG W 108 IN D 12 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG W 108 IN D 12 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGA7
  • Mfr. Model # 2HGA7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Natural
  • Finish Polished
  • Gauge 18
  • Depth 12"
  • Includes Shelf, (3) Brackets
  • Item Wall Shelf
  • Material Stainless Steel
  • Overall Height 11-1/2"
  • Width 108"
  • Shelf Capacity 200 lb.
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list