Skip Content
WALL SHLVG H 54 W 48 D 18 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG H 54 W 48 D 18 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGH9
  • Mfr. Model # 2HGH9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Depth 18"
  • Colour Natural
  • Finish Polished
  • Includes 3 Shelves and Post Mount Kit
  • Item Wall Mounted Wire Shelving
  • Width 48"
  • Shelf Capacity 250 lb.
  • Material Type 304 Stainless Steel
  • Standards NSF
  • Overall Height 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list