Skip Content
WALL SHLVG H 54 W 36 D 14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG H 54 W 36 D 14 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGH6
  • Mfr. Model # 2HGH6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Finish Polished
  • Colour Natural
  • Depth 14"
  • Item Wall Mounted Wire Shelving
  • Includes 3 Shelves and Post Mount Kit
  • Height 54"
  • Width 36"
  • Material Type 304 Stainless Steel
  • Number of Shelves 4
  • Standards NSF
  • Shelf Capacity 250 lb.
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list