Skip Content
WALL SHLVG H 54 W 24 D 18 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 54 W 24 D 18 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGH5
  • Mfr. Model # 2HGH5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Natural
  • Finish Polished
  • Height 54"
  • Depth 18"
  • Includes 3 Shelves and Post Mount Kit
  • Item Wall Mounted Wire Shelving
  • Material Type 304 Stainless Steel
  • Standards NSF
  • Number of Shelves 3
  • Shelf Adjustments 1" Increments
  • Width 24"
  • Shelf Capacity 250 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list