Skip Content
WALL SHLVG H 34 W 36 D 18 CHRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 34 W 36 D 18 CHRM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGE2
  • Mfr. Model # 2HGE2
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Wall-mount wire shelving kit. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts. NSF certified. Shelves adjust in 1 inch increments. Shelf capacity: 250 lbs. evenly distributed.

Technical Specs

  • Height 34"
  • Finish Chrome Plated
  • Depth 18"
  • Includes (2) Shelves and Post Mount Kit
  • Colour Chrome
  • Item Wall Mounted Wire Shelving
  • Width 36"
  • Number of Shelves 2
  • Material Steel
  • Shelf Capacity 250 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list