Skip Content
WALL SHLVG H 34 W 36 D 14 CHRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 34 W 36 D 14 CHRM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGE1
  • Mfr. Model # 2HGE1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 26.19 lbs

Product Details

Wall-mount wire shelving kit. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts. NSF certified. Shelves adjust in 1 inch increments. Shelf capacity: 250 lbs. evenly distributed.

Technical Specs

  • Colour Chrome
  • Depth 14"
  • Finish Chrome Plated
  • Height 34"
  • Item Wall Mounted Wire Shelving
  • Includes 2 Shelves and Post Mount Kit
  • Material Steel
  • Number of Shelves 2
  • Shelf Capacity 250 lb.
  • Width 36"
  • Standards NSF
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list