Skip Content
WALL SHLVG H 34 W 24 D 14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG H 34 W 24 D 14 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGG5
  • Mfr. Model # 2HGG5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.92 lbs

Technical Specs

  • Colour Natural
  • Finish Polished
  • Depth 14"
  • Height 34"
  • Includes 2 Shelves and Post Mount Kit
  • Item Wall Mounted Wire Shelving
  • Material Type 304 Stainless Steel
  • Number of Shelves 2
  • Width 24"
  • Shelf Capacity 250 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List