Skip Content
WALL SHLVG H 14 W 48 D 18 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 14 W 48 D 18 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGG2
  • Mfr. Model # 2HGG2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Depth 18"
  • Colour Natural
  • Finish Polished
  • Material Type 304 Stainless Steel
  • Item Wall Mounted Wire Shelving
  • Number of Shelves 1
  • Includes 1 Shelf and Post Mount Kit
  • Height 14"
  • Width 48"
  • Shelf Capacity 250 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list