Skip Content
WALL SHLVG H 14 W 48 D 18 CHRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 14 W 48 D 18 CHRM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGD5
  • Mfr. Model # 2HGD5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 19.0 lbs

Product Details

Wall-mount wire shelving kit. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts. NSF certified. Shelves adjust in 1 inch increments. Shelf capacity: 250 lbs. evenly distributed.

Technical Specs

  • Colour Chrome
  • Depth 18"
  • Item Wall Mounted Wire Shelving
  • Finish Chrome Plated
  • Height 14"
  • Includes (1) Shelf and Post Mount Kit
  • Material Steel
  • Number of Shelves 1
  • Width 48"
  • Shelf Capacity 250 lbs.
  • Standards NSF
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List