Skip Content
WALL SHLVG H 14 W 36 D 18 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 14 W 36 D 18 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGF9
  • Mfr. Model # 2HGF9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Depth 18"
  • Colour Natural
  • Finish Polished
  • Height 14"
  • Includes 1 Shelf and Post Mount Kit
  • Item Wall Mounted Wire Shelving
  • Material Type 304 Stainless Steel
  • Number of Shelves 1
  • Width 36"
  • Shelf Capacity 250 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List