Skip Content
WALL SHLVG H 14 W 24 D 18 CHRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 14 W 24 D 18 CHRM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGD1
  • Mfr. Model # 2HGD1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Wall-mount wire shelving kit. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts. NSF certified. Shelves adjust in 1 inch increments. Shelf capacity: 250 lbs. evenly distributed.

Technical Specs

  • Depth 18"
  • Colour Chrome
  • Finish Chrome Plated
  • Includes (1) Shelf and Post Mount Kit
  • Height 14"
  • Item Wall Mounted Wire Shelving
  • Material Steel
  • Width 24"
  • Number of Shelves 1
  • Standards NSF
  • Shelf Capacity 250 lb.
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list