Skip Content
WALL SHLVG H 14 W 24 D 14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHLVG H 14 W 24 D 14 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGF6
  • Mfr. Model # 2HGF6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Natural
  • Depth 14"
  • Finish Polished
  • Height 14"
  • Includes 1 Shelf and Post Mount Kit
  • Item Wall Mounted Wire Shelving
  • Material Type 304 Stainless Steel
  • Width 24"
  • Number of Shelves 1
  • Shelf Capacity 250 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list