WALL SHELF,13-1/2INH,15INW,15IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL SHELF,13-1/2INH,15INW,15IND

NEW AGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TJK8
  • Mfr. Model # 6TJK8
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Gauge 12
  • Item Wall Shelf
  • Finish Polished
  • Colour Natural
  • Material Aluminum
  • Depth 15"
  • Shelf Capacity 225 lbs.
  • Overall Height 13-1/2"
  • Width 48"
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list