Skip Content
WALL SCRAPER,FLEX,FULL TANG,STL/PP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SCRAPER,FLEX,FULL TANG,STL/PP,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A703
  • Mfr. Model # 13A703
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Blade Type Flexible, Full Tang
  • Item Wall Scraper
  • Blade Material High Carbon Steel
  • Handle Material Polypropylene
  • Blade Width 4"
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Flexible
  • Colour Black
  • Handle Design Tapered
  • Overall Length 7"
  • Handle Length 4"
  • Blade Length 3-1/2"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Scrapers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list