Skip Content
WALL RETROFIT KIT,SS,56X17-7/16X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL RETROFIT KIT,SS,56X17-7/16X1IN

XLERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15Z469
  • Mfr. Model # 15Z469
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Height 56"
  • Colour Stainless Steel
  • Depth 1"
  • Material Stainless Steel
  • Item Kit
  • Width 17-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list