Skip Content
WALL RACK, HARD HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL RACK, HARD HAT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5LTR4
  • Mfr. Model # 5LTR4
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2487
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Hard Hat Rack
  • Colour Gray
  • Overall Depth 11-3/4"
  • Material Nickel Plated Steel
  • Mounting Type Wall
  • Overall Height 3-1/4"
  • Overall Width 12-1/4"
  • Holds (1) Hard Hat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list