WALL PLATE WHITE DECORATOR 1GANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL PLATE WHITE DECORATOR 1GANG

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP26W
  • Mfr. Model # NP26W
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1353
  • Shipping Weight 0.02 lbs

Product Details

Home Select wall plates come with curved corners to blend beautifully into any wall texture, reinforcement ribs for extra strength and a virtually unbreakable smooth finish that is easy to clean.

Technical Specs

  • Colour White
  • Finish Smooth
  • Number of Gangs 1
  • Size Standard
  • Item Decorator Wallplates
  • Material Nylon
  • Description/Special Features GFCI, Surge Receptacles and Style Line(R) Device Wall plates
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list