Skip Content
WALL PLATE,DUPLEX,2 GANGS,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL PLATE,DUPLEX,2 GANGS,GRAY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XVC7
  • Mfr. Model # 2XVC7
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Size Mid, 4.88" x 4.94"
  • Colour Gray
  • Finish Smooth
  • Number of Gangs 2
  • Item Duplex Receptacle Wall Plate
  • Material Nylon
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list