Skip Content
WALL PATCH W/BUMPER 4 1/4X9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL PATCH W/BUMPER 4 1/4X9/16IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNK2
  • Mfr. Model # 1XNK2
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 1114
  • Shipping Weight 0.06 lbs

Product Details

Repair damage to walls caused by door knobs and vandalism. Withstand numerous hits while still retaining their shape. Accept both latex and oil based paint. Self adhesive.

Technical Specs

  • Finish Almond
  • Colour Almond
  • Height 9/16"
  • Item Plastic Wall Patch Guard w/Bumper
  • Length 3-4/5"
  • Mounting Style Adhesive
  • Material Steel
  • Width 3-3/4"
  • Projection 9/16"
  • Hardware Not included

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List