WALL PATCH 3 1/4 X 3 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL PATCH 3 1/4 X 3 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDK1
  • Mfr. Model # 2MDK1
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 1114
  • Shipping Weight 0.45 lbs

Product Details

Repair damage to walls caused by door knobs and vandalism. Withstand numerous hits while still retaining their shape. Accept both latex and oil based paint. Self adhesive.

Technical Specs

  • Item Wall Patch and Guard
  • Material Plastic
  • Projection 9/64"
  • Colour

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list