WALL PACK70 WHPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL PACK70 WHPS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MM59
  • Mfr. Model # 5MM59
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1176
  • Shipping Weight 5.4 lbs

Product Details

Security/Area Lighting, Mini Wall Pack w/Photocell Fixture Type, High Pressure Sodium Lamp Type, Medium Socket Type, 120 Voltage, 70 Lamp Watts, Die Cast Aluminum Housing Material, Wall Mounting, Bronze Housing Finish, Includes Photocell and Lamp, 11 In.

Technical Specs

  • Height 5-1/4"
  • Item Mini Wall Pack
  • Width 6-3/4"
  • Includes Photocell
  • Length 11"
  • Housing Finish Bronze
  • Housing Material Die Cast Aluminium
  • Lamp Type High Pressure Sodium
  • Mounting Wall
  • Socket Type Medium
  • Lamp Watts 70
  • Suggested Lamp Item No. 2YGF6
  • Voltage 120
  • Special Features Wall Mount, Includes Photocell
  • Lens Type Polycarbonate
  • Lamp Included / Lamp Not Included Lamp Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list