WALL PACK,HPS,120 V,70 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL PACK,HPS,120 V,70 W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23Y140
  • Mfr. Model # 23Y140
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1176
  • Shipping Weight 7.6 lbs

Product Details

Wall Pack, Area Light Fixture Fixture Type, High Pressure Sodium Lamp Type, Suggested Lamp Item No. 2V632, Medium Socket Type, 120 Voltage, 70 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall o

Technical Specs

  • Height 11-7/8"
  • Includes Lamp
  • Length 8-3/8"
  • Item Wall Pack
  • Housing Finish Bronze
  • Ambient Temp. Range -22 Degrees - 122 Degrees F
  • Width 8-5/8"
  • Lamp Type High Pressure Sodium
  • Housing Material Die Cast Aluminum
  • Lamp Watts 70
  • Mounting Directly to Wall or Junction Box
  • Socket Type Medium
  • Special Features Glare Shield
  • Suggested Lamp Item No. GELLU70MED
  • Voltage 120
  • Standards UL/CUL Listed for Wet Locations
  • Lens Type Glass
  • Reflector Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list