WALL PACK,HPS,120 V,100 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL PACK,HPS,120 V,100 W

LUMAPRO

Web Price : $236.91 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23Y141
  • Mfr. Model # 23Y141
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1176
  • Shipping Weight 8.1 lbs

Product Details

Wall Pack, Area Light Fixture Fixture Type, High Pressure Sodium Lamp Type, Suggested Lamp Item No. 4V604, Medium Socket Type, 120 Voltage, 100 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall

Technical Specs

  • Item Wall Pack
  • Includes Lamp
  • Housing Finish Bronze
  • Lamp Type High Pressure Sodium
  • Mounting Directly to Wall or Junction Box
  • Socket Type Medium
  • Suggested Lamp Item No. LU100/MED/ECO
  • Special Features Glare Shield
  • Standards UL/CUL Listed for Wet Locations
  • Reflector Material Aluminum
  • Lens Type Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list