Skip Content
WALL OCCUPANCY SENSOR WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL OCCUPANCY SENSOR WHITE

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184CHL
  • Mfr. Model # 184CHL
  • UNSPSC # 39122236
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.313 lbs

Technical Specs

  • Includes Wall Plate
  • Item Sensor
  • Watts @ 120V 800
  • Colour White
  • Sensor Type Passive Infrared
  • Installation Type Wall
  • Voltage 120/277
  • Standards UL
  • Watts @ 277V 1,200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List