Skip Content
WALL OCC SENSOR WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL OCC SENSOR WHITE

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184LCT
  • Mfr. Model # 184LCT
  • UNSPSC # 39122236
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.313 lbs

Technical Specs

  • Colour White
  • Includes Wall Plate
  • Item Sensor
  • Installation Type Wall
  • Watts @ 120V 800
  • Description/Special Features Semi Auto Mode
  • Sensor Type Passive Infrared
  • Watts @ 277V 1200
  • Standards UL
  • Voltage 120/277
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Time Delay Adaptive/Manual
  • Coverage 2025 sq. ft.
  • Viewing Angle 180 Degrees
  • Timer Range 30 sec. - 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list