Skip Content
WALL MOUNTING PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL MOUNTING PLATE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PU52
  • Mfr. Model # 4PU52
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With 4PU51
  • Display Temp. Range (F) -
  • Depth (In.) -
  • Colour Shadow White
  • Height (In.) 5
  • Item Wall Mounting Plate
  • Includes -
  • Length (In.) -
  • Operating Temp. Range (F) -
  • Type Wall Plate
  • Nominal Sensor Ohms @ 75F -
  • Remarks -
  • Terminal Designations -
  • Input Voltage -
  • Width (In.) 5
  • Fan Switching -
  • Sensor Type -
  • Thread NPT -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list