WALL MOUNTING BRACKET,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL MOUNTING BRACKET,STEEL

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6RJV0
  • Mfr. Model # 6RJV0
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Includes Safety Support Cable, Assembly Hardware
  • For Use With Venco Industrial 2-Speed Air Circulators Up Through 30"
  • Item Wall Mounting Bracket
  • Fan Accessory Material Steel
  • Fan Accessory Color Gray
  • Fan Accessory Finish Polyester Powder Coated
  • Fan Accessory Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list