WALL MOUNTED REMOTE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL MOUNTED REMOTE CONTROL

DIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25D230
  • Mfr. Model # 25D230
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish White
  • Item Wall Mounted Remote Control
  • Standards C-CSA-US
  • For Use With Dimplex Linear Proportional Convector Heaters
  • Width 3-1/2"
  • Temp. Range 40 Degrees F - 90 Degrees F
  • Includes Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list