WALL MOUNTED CABINET TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL MOUNTED CABINET TAN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50230
  • Mfr. Model # 50230
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Finish Powder Coated
  • Number of Shelves 1
  • Item Wall Mount Storage Cabinet
  • Material Steel
  • Includes Three-Point Locking Doors, Square Hole Perforated Cabinet Back and Inner Door Panels, 30-pc. Toolboard Hook Assortment, (3) Hanger Brackets
  • Mounting Yes, Hardware Not Included
  • Cabinet Color Tan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list