WALL-MOUNT SWING-DOWN EYEWASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL-MOUNT SWING-DOWN EYEWASH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19274HWB
  • Mfr. Model # S19274HWB
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Height 2-3/8" from Deck or Wall
  • Width 2-3/8"
  • Fitting Material Chrome-Plated Brass
  • Fitting Size 15-1/8"
  • Valve Material Ceramic
  • Number of Heads (1) Eyewash Sprayhead
  • Eye Wash Activates By Swing Down
  • Pipe Material Chrome-Plated Brass
  • Standards ANSI/ISEA Standard Z358.1
  • ANSI Compliant Yes
  • ADA Compliance Yes
  • Eye Wash and Shower Mounting Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list