Skip Content
WALL MOUNT STORAGE CABINET,30X30X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT STORAGE CABINET,30X30X12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6MNU3
  • Mfr. Model # 6MNU3
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Includes (2) Keys and Exterior Battery Pack
  • Gauge 18
  • Material Steel
  • Item Wall Mount Storage Cabinet
  • Number of Shelves 1
  • Standards ANSI/BIFMA
  • Shelf Capacity 150 lb.
  • Cabinet Color Gray
  • Number of Doors 2
  • Assembled/Unassembled Unassembled
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Electronic Keypad
  • Locking Points 2 Points
  • Cabinet Handle Style Recessed
  • Depth of Cabinet 12"
  • Height of Cabinet 30"
  • Width of Cabinet 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list