WALL-MOUNT SPCRS FOR PGBRD 15/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALL-MOUNT SPCRS FOR PGBRD 15/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YB42
  • Mfr. Model # 6YB42
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.45 lbs

Product Details

Wall-mount spacers for pegboard. Securely mount in any of 4 vertical/horizontal positions. Double locking system ensures pegs never fall out. Easy installation.

Technical Specs

  • Item Wall Mounting
  • Height 1/2''
  • Material Steel
  • Finish Bright Zinc
  • Depth 1/4"
  • Type Wall Mounting
  • Width 1/2"
  • Construction Formed
  • Hole Shape Round
  • Projection 3/8''
  • Locking System Yes
  • Hole Size 7/25"
  • Hole Spacing 1''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list