Skip Content
WALL-MOUNT RAIL 24 IN H PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL-MOUNT RAIL 24 IN H PK 2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTV24R
  • Mfr. Model # TV24R
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1999
  • Shipping Weight 3.0 lbs

Product Details

16 ga. steel construction. Neutral stone. Wall mount rail.

Technical Specs

  • Colour Neutral Stone
  • Item Wall-Mount Rail
  • Material Steel
  • For Use With All TiltView(R) Systems
  • Package Quantity 2
  • Bin and Container Accessory Item Wall Mount Rail
  • Overall Length 1/8"
  • Overall Height 24"
  • ESD Conductive No
  • Used With Bin or Container Style Tip Out Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list