WALL-MOUNT LAPTOP WORKSTATION 19-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL-MOUNT LAPTOP WORKSTATION 19-3/

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSWLAP2016
  • Mfr. Model # WLAP2016
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 2026
  • Shipping Weight 21.0 lbs

Product Details

Wall Mount Laptop Workstation

Technical Specs

  • Finish Powder Coated
  • Colour Dark Gray
  • Includes Cushioned Pad and Adjustable Elastic Straps
  • Item Laptop Workstation
  • Material Welded Steel
  • Overall Depth 5-1/4"
  • Overall Height 19-1/2"
  • Overall Width 20-5/8"
  • Lock Included Electronic Keypad
  • Compartment Width 17-1/2"
  • Compartment Depth 3"
  • Compartment Height 11-3/4"
  • Computer Cabinet Type Laptop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list