Skip Content
WALL MOUNT HOSE REEL,STEEL,15-1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT HOSE REEL,STEEL,15-1/2 I

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2PAY8
  • Mfr. Model # 2PAY8
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.75 lbs

Technical Specs

  • Colour Silver
  • Features Triple Mount Options of Wall, Floor, or Ground
  • Includes 5 ft. Leader Hose and Instructions
  • Item Wall Mount Hose Reel
  • Construction Steel
  • Number of Wheels 0
  • Hose Cap. 1/2-In. I.D. 225 ft.
  • Hose Cap. 5/8-In. I.D. 200 ft.
  • Reel Dia. 15-1/2"
  • Reel Width 9"
  • Hose Cap. 3/4-In. I.D. 150 ft.
  • Hose Storage Type Wall Mounted Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list