Skip Content
WALL MOUNT HOSE HANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT HOSE HANGER

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR2383520
  • Mfr. Model # 2383520
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 343
  • Shipping Weight 1.22 lbs

Product Details

Steel hanger. Hold 150-ft of hose. Wall mount.

Technical Specs

  • Hose Storage Type Wall Mounted Hose Hanger
  • Features Store Your Hose in An Orderly Fashion with the Help of the Ames Wall-Mount Hose Hanger. This Steel Hanger can Hold Up to 150 ft. (45.7 m) of Hose That is 5/8 of An" (1.6 cm) in Diameter. The Hose is Not Included. This Hose Hanger will Blend in Naturally with Your Outdoor Decor.
  • Colour Black
  • Item Wall Mount Hose Hanger
  • Construction Steel
  • Wheel Type Wall Mount Hose Hanger
  • Cart Height 10.5"
  • Hose Cap. 1/2-In. I.D. 150 ft.
  • Reel Width 9"
  • Hose Cap. 5/8-In. I.D. 150 ft.
  • Hose Cap. 3/4-In. I.D. 150 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list