Skip Content
WALL MOUNT HOSE HANGER,STEEL,5-3/5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT HOSE HANGER,STEEL,5-3/5

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2LRK7
  • Mfr. Model # 2LRK7
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Features Standard Duty and Plastic Coating
  • Includes Instructions
  • Item Wall Mount Hose Hanger
  • Construction Steel
  • Colour Caramel
  • Number of Wheels 0
  • Hose Cap. 1/2-In. I.D. 100 ft.
  • Reel Dia. 5-3/5"
  • Hose Cap. 5/8-In. I.D. 75 ft.
  • Reel Width 9-1/4"
  • Hose Cap. 3/4-In. I.D. 50 ft.
  • Hose Storage Type Wall Mounted Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list