Skip Content
WALL MOUNT HOSE HANGER,STEEL,10 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT HOSE HANGER,STEEL,10 IN.

YARD BUTLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X129
  • Mfr. Model # 16X129
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Features Rust Proof Finish
  • Construction Steel
  • Item Wall Mount Hose Hanger
  • Colour Silver
  • Number of Wheels 0
  • Hose Cap. 5/8-In. I.D. 150 ft.
  • Hose Cap. 1/2-In. I.D. 175 ft.
  • Reel Width 11"
  • Hose Cap. 3/4-In. I.D. 110 ft.
  • Reel Dia. 10"
  • Hose Storage Type Wall Mounted Hose Hanger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list