Skip Content
WALL-MOUNT FRAME 48 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL-MOUNT FRAME 48 IN H

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTV48F
  • Mfr. Model # TV48F
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1999
  • Shipping Weight 6.0 lbs

Product Details

16 ga. Steel. Neutral stone. Wall mount frame.

Technical Specs

  • Colour Neutral Stone
  • Finish Powder Coat
  • Height 48"
  • Item Wall-Mount Frame
  • Material Steel
  • Length 1/8"
  • Use With Mfr. No. 06702, 06703, 06704, 06705, 06706, 06709
  • Width 13-1/4"
  • For Use With All TiltView(R) Systems
  • Package Quantity 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List