Skip Content
WALL-MOUNT FRAME 24 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL-MOUNT FRAME 24 IN H

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTV24F
  • Mfr. Model # TV24F
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1999
  • Shipping Weight 4.0 lbs

Product Details

16 ga. steel construction. Neutral stone. Wall mount frame.

Technical Specs

  • Item Wall-Mount Frame
  • Colour Neutral Stone
  • Finish Powder Coat
  • Material Steel
  • Height 24"
  • Length 1/8"
  • Use With Mfr. No. 06702, 06703, 06704, 06705, 06706, 06709
  • Width 13-1/4"
  • For Use With All TiltView(R) Systems
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list