WALL MOUNT EQUIPMENT SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL MOUNT EQUIPMENT SHELF

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUL1
  • Mfr. Model # 2EUL1
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.64 lbs

Technical Specs

  • Colour Black
  • Features -
  • For Use With Stereo Equipment, Amplifers, DVRs
  • Finish Steel
  • Includes Two Support Arms
  • Item Wall Mount Equipment Shelf
  • Mounting Dia. (In.) -
  • Load Capacity (Lb.) 40
  • Overall Depth (In.) 16-3/16
  • Overall Height (In.) 7-9/16
  • Overall Width (In.) 18-1/8
  • Pitch (Deg.) -
  • Construction -
  • Mounting Wall Mount
  • Type -
  • Swivel Angle (Deg.) -
  • Standards -

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list