Skip Content
WALL MOUNT BRACKET,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT BRACKET,STEEL

MULTIFAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DGZ1
  • Mfr. Model # 1DGZ1
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Finish Black
  • For Use With Mfr. No. FXSTRI24-3, FXSTIR24-3/120, FXSTIR20-3, FXSTIR20-3/120
  • Material Steel
  • Item Wall Mount Bracket
  • Fan Accessory Material Steel
  • Fan Accessory Finish Powder Coated
  • Fan Accessory Color Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List