Skip Content
WALL MOUNT BRACKET,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT BRACKET,10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J163
  • Mfr. Model # 32J163
  • UNSPSC # 10191703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Depth (In.) 6-3/4
  • For Use with Stock Number 2W545, 2W547, 2W579, 5ZFT4
  • Item Wall Mount Bracket
  • Length (In.) 10
  • Width (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list