Skip Content
WALL MOUNT 150 LB. 23-1/5 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MOUNT 150 LB. 23-1/5 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y121
  • Mfr. Model # 49Y121
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.5 lbs

Technical Specs

  • Caster Dia. 4"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 21
  • Includes Mounting Bracket, Hardware
  • Material Welded Steel
  • Item Wall Mount
  • Load Capacity 150 lbs.
  • Overall Height 11-3/4"
  • Overall Length 23-3/16"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24-1/4"
  • Caster Material Polyurethane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List